Lead Free Thermostatic Mixing Valve, 95 to 115°F (Less Unions) Zoom

Lead Free Thermostatic Mixing Valve, 95 to 115°F (Less Unions)

SKU:ZW1070XL-LU

Brand: Zurn

Zurn
Qty Price
$121.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Max Pressure (PSI): 145 psi
Connection Type: Sweat
Min Flow (GPM): 0.5
Material: Bronze
Max Temp (F): 115°F
Min Temp (F): 95°F
Features: Lead Free
Standards Met: ASSE 1070
Application: Point of Use

Description for Zurn ZW1070XL-LU

Ideal for use where lead free* valves are required. The Wilkins Model ZW1070XL Aqua-Gard Thermostatic mixing valve is designed to be installed at the point of use to assist in the prevention of scalding. The valve's extremely rapid response rate make it most suitable for installation at plumbing fixtures and appliances for the final control of water temperature. The ZW1070XL is ASSE 1070 listed for fixtures, sinks, lavatories or bathtubs and will mix hot and cold water from the distribution system to a final safer temperature of 95-115F (35-46C).

Lead Free Thermostatic Mixing Valve, 95 to 115°F (Less Unions)

Q&A: Ask the Questions, share answers