2" LF3003 FxF Dielectric Union, Lead Free Zoom

2" LF3003 FxF Dielectric Union, Lead Free

SKU:0009879

Brand: Watts

Watts
Qty Price
$77.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Product Type: Dielectric Union
Size: 2"
Connection Type: Female x Female
Material: Brass
Steel
Features: Lead Free

Description for Watts 0009879

Series LF3003 Lead Free Dielectric Unions feature a female iron pipe thread to female brass pipe thread connections. These unions are designed to be installed between pipe made from dissimilar metals to prevent accelerated corrosion and deterioration in the piping system due to galvanic and stray current.

Features

  • Female iron pipe thread to female brass pipe threaded connections
  • Designed and manufactured to the highest quality standards
  • Individually factory certified to withstand a minimum of 600 volts on a dry line with no flashover
  • Rated to 180°F (82°C) at 250psi (17.2 bar)

  • 2" LF3003 FxF Dielectric Union, Lead Free

    Q&A: Ask the Questions, share answers