MI-06 - 124,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas) Zoom

MI-06 - 124,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)

SKU:0106015

Brand: Peerless

Peerless
Qty Price
$2,419.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
5
1

Specs

Fuel Type: Natural Gas
BTU Input: 175000
DOE Rating:
?
143000
IBR Rating:
?
124000
Features: EI/Spark Ignition
Atmospheric Vent
Efficiency:
?
82%
Number of Sections: 6
Vent Size: 6"
Height (Inches): 31.375
Width (Inches): 22-5/8"
Depth (Inches): 26-5/8"
Weight (lbs): 505 lbs
System Type: Hydronic (Water)
Vent Type: Atmospheric
Material: Cast Iron
Boiler Type: Packaged
Warranty: 1 Yr Boiler
Limited Lifetime Cast Iron Sections

Description for Peerless 0106015

Note: Product Title reflects this boiler's IBR Net Output Rating

This Peerless Series MI residential, cast iron, hot water boiler is fully packaged and ready to install. It is an atmospheric, gas-fired boiler designed for natural draft use with a conventional chimney. The integral draft diverter provides a low-profile design, allowing the boiler to be installed in areas with low clearance. Standard Honeywell controls are easily accessible, making the Series MI boiler simple to install and service. Standard equipment includes a Taco circulator, a flame rollout safety shutoff switch and a vent safety shutoff switch.

Features

  • Gas-fired
  • Residential Cast Iron Boiler for Hot Water Heating Systems
  • Fully Packaged and Ready to Install
  • Cast Iron Sections - Factory Tested and Assembled with Steel Push Nipples
  • Natural Draft (Chimney) Venting
  • Steel Push Nipples
    • Provide a Permanent Water Tight Seal Between Sections
    • Unaffected by Petroleum and Other Contaminants
  • Deluxe Insulated Enameled Steel Jacket
    • Reduces Boiler Heat Loss
    • Completely Encloses Gas Valve and Burners
  • Safety Controls
    • Flame Rollout Shut-off Switch
    • Vent Safety Switch
  • Low Profile Design
    • Ideal for Installations with Low Ceilings
    • Internal Horizontal to Vertical Draft Diverter
Standard Equipment
  • Honeywell Operating Controls
  • Taco Circulator
  • 30 PSI Safety Relief Valve
  • Drain Valve
  • Electrically Operated Automatic Vent Damper

PLEASE NOTE: The product weighs 505 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

MI-06 - 124,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
PeerlessMI-03 - 50,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 3 customers found this review helpful)

 
5.0

I would buy this product again and again

By Matt

from Baldwin, NY

Verified Buyer

Comments about Peerless MI-03 - 50,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas):

Great product.

(6 of 7 customers found this review helpful)

 
5.0

Used to replace a 30 year old peerless

By EJR7781

from Braddock, PA

Verified Reviewer

Comments about Peerless MI-03 - 50,000 BTU Output Intermittent Ignition Packaged Residential Water Boiler (Nat Gas):

Old peerless boiler took its final breath in march 2012 after darn near 30 years of service, decided to go peerless again. This boiler came on time, solid packaging, great documantation made an easy install.
Only beef I had was the 1 1/2" supply outlet (old peerless had 1 1/4")

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons