2-1/2" LF777SI Lead Free Brass Wye Strainer (Threaded) Zoom

2-1/2" LF777SI Lead Free Brass Wye Strainer (Threaded)

SKU:0379117

Brand: Watts

Watts
Qty Price
$147.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
1

Specs

Size: 2-1/2"
Features: Lead Free
Material: Brass
Thread Type: Female
Pressure Rating: 300 psi @ 210ºF (WOG)
125 psi @ 353ºF (WSP)
Connection Type: Threaded

Description for Watts 0379117

Series LF777SI, LFS777SI Lead Free* Brass Wye-Pattern Strainers feature a wye-pattern, Lead Free* brass body stainless steel screen and solid tapped retainer cap with NBR gasket. Model LF777SI comes with threaded connections and is available in sizes 3/8 to 3 in. (10 to 80mm). Model LFS777SI comes with solder connections and is available in sizes 1/2 to 2 in. (15 to 50mm). Model LF777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 210°F (99°C) WOG, 125psi (8.6 bar) @ 353°F (178.3°C) WSP. Model LFS777SI - Maximum Pressure (non shock): 400psi (27.6 bar) @ 150°F (66°C) 15psi (103 kPa) @ 250°F (121°C) WSP.

2-1/2" LF777SI Lead Free Brass Wye Strainer (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Watts1" 777SI Bronze Wye Strainer (Threaded)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

good fit, good quality

By kerbear

from Michigan

Verified Buyer

Comments about Watts 1" 777SI Bronze Wye Strainer (Threaded):

Good quality part

 
5.0

prompt and packed with care

By MO

from CT

Verified Buyer

Comments about Watts 1" 777SI Bronze Wye Strainer (Threaded):

well built and solid. watts strainer also comes with a threaded plug in the y-strainer

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    What is the standard ss mesh size? Are there options on the mesh size? What are the optional mesh sizes for this size strainer and the 2" strainer?
    Asked on 2/3/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This strainer features a standard screen with #20 mesh and 304 stainless steel. Watts does not offer different screens.

      Answered on 2/4/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons