750-MT-24, Electronic Manual Reset Low Water Cutoff (24V) Zoom

750-MT-24, Electronic Manual Reset Low Water Cutoff (24V)

SKU:176293

Brand: Mcdonnell & Miller

Mcdonnell & Miller
Qty Price
$102.95
/ each
$296.85 / box (3 units x $98.95)
On Backorder Expected to Ship in 3-4 Weeks
0

Resources

Specs

Application: Steam Boilers
Hot Water Boilers
Type: Electronic
Reset Type: Manual
Max Ambient Temp (°F): 120°F
Sensitivity: 20000 ohms
Voltage:
?
24v

Description for Mcdonnell & Miller 176293

  • For commercial or industrial applications
  • Primary or secondary control on hot water boilers
  • Secondary control (manual reset models only) on steam boilers
  • Manual reset models meet the requirements of ASME Standard CSD-1. If the control is in a low water condition when there is an interruption of power, the control will remain in a low water condition when power is restored. The reset button will need to be pressed when the water level is restored to a level above the probe to allow the burner to fire.
  • Green LED power indicating light
  • Red LED low water indicating light
  • Test switch
  • 20,000 ohms sensitivity

750-MT-24, Electronic Manual Reset Low Water Cutoff (24V)

REVIEW SNAPSHOT®

by PowerReviews
Mcdonnell & Miller750-MT-24, Electronic Manual Reset Low Water Cutoff (24V)
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

 
1.0

No Probe

By ES

from Carbondale, CO

Verified Reviewer

Comments about 750-MT-24, Electronic Manual Reset Low Water Cutoff (24V):

Does not include probe. Rotten surprise, but hallf a LWCO does me no good.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers