6" Configurable Design Double Check Valve Assembly Zoom

6" Configurable Design Double Check Valve Assembly

SKU:2142

Brand: Febco

Febco
2142 has been discontinued.
Direct Replacement:
SKU: 0124551
Brand: Febco

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 6"
Weight (lbs): 500 lbs
Max Pressure (PSI): 175
175
Water Temperature: 32°F to 140°F
Hydrostatic Test Pressure: 350 PSI
Connection Type: Flanged
Material: Ductile Iron

Description for Febco 2142

MasterSeries® 870V Configurable Design Double Check Valve Assemblies prevent the backflow of pollutants that are objectionable but not toxic, from entering into the potable water supply. They feature an epoxy coated ductile iron body and are available with NRS or OSY resilient wedge gate valves. Maximum Working Pressure: 175psi (12.1 bar).

PLEASE NOTE: The product weighs 500 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

6" Configurable Design Double Check Valve Assembly

Q&A: Ask the Questions, share answers