1/2" SharkBite Ball Valve with Drain Zoom

1/2" SharkBite Ball Valve with Drain

SKU:22304-0000

Brand: Cash-Acme

Cash-Acme
22304-0000 has been discontinued.
Direct Replacement:
SKU: 22304-0000LF
Brand: Cash-Acme
4

Specs

Size: 1/2"
Max Pressure (PSI): 200 psi
Material: Brass
Application: Heating
Plumbing
Warranty: 5-Year Limited Warranty
Fitting System Compatibility: Push Fit (Sharkbite)
Tubing Compatibility: CPVC
OD Controlled Copper
PEX
Standards Met: ASTM F1960
NSF
ASTM F877
Max Temp (F): 200°F
Features: w/ Drain

Description for Cash-Acme 22304-0000

***Image is representative only and may depict a different size.

Full port ball valve now comes with integral SharkBite® connectors for easy installation. The body is composed of highly forged brass and features a single lever control. Use for entire systems, sections or components.

1/2" SharkBite Ball Valve with Drain

REVIEW SNAPSHOT®

by PowerReviews
Cash-Acme3/4" SharkBite Ball Valve with Drain
 
5.0

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (11)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (10)

        Reviewed by 11 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Works great!

        By Kevin

        from Lexington, KY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4"" SharkBite Ball Valve with Drain (Lead Free):

              We use these in our business routinely to replace corroded gate style valves and they work great. Installation is easy when there is still water in the line and they work great.

              • Primary use:
              • Business
               
              5.0

              great product

              By homeowner

              from manteo, nc

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4"" SharkBite Ball Valve with Drain (Lead Free):

                    works great

                    • Primary use:
                    • Personal
                     
                    5.0

                    worked great-used these products before

                    By mit

                    from lake orion, mi

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 1/2"" SharkBite Ball Valve with Drain (Lead Free):

                          Very easy to use but you do pay a big price premium for the convenience v do it youself sweating pipe.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Fast & easy

                          By Jmq

                          from Estero,Fl.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4"" SharkBite Ball Valve with Drain (Lead Free):

                                Turned off main water value,cut pipe and installed 3/4" shut off and turned water back on in 3 minutes...fast,easy and on leaks!

                                • Primary use:
                                • Personal

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                I will use this again

                                By john

                                from indiana

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 3/4"" SharkBite Ball Valve with Drain (Lead Free):

                                      had a leaky old turn style valve. this was a simple fix

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      I would buy this product again

                                      By ezgman

                                      from Mid-Michigan

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 1/2" SharkBite Ball Valve with Drain:

                                            Easy to install and remove if you have to. I have not had any problems SharkBite connectors at all. High recommend them if you are working with Pex Tubing.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Great product, no special tools required

                                            By Mike

                                            from North Branch, MN

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 1/2" SharkBite Ball Valve with Drain:

                                                  I have a new home that is all PEX and I was concerned because I have no pex tools.
                                                  I was able to cut lines with standard pipe cutter and the pex lines slid into the valve and locked in place.
                                                  No mess No fuss. pretty slick.

                                                  • Primary use:
                                                  • Personal

                                                  (2 of 2 customers found this review helpful)

                                                   
                                                  5.0

                                                  1/2" SharkBite Products

                                                  By Grunt

                                                  from Taunton MA

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 1/2" SharkBite Ball Valve with Drain:

                                                        These products are the best thing since sliced bread. They are easy to use, quick & above all they work 1st time,every time with out leaking. Great for tight spaces that are tough to get a torch in.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Outstanding product

                                                        By Paul the novice plumber

                                                        from Eden Prairie, MN

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3/4" SharkBite Ball Valve with Drain:

                                                              This was exactly the product I was searching for. I had an area of pipe that could not be fully drained, and for this reason it was nearly impossible to sweat together. The other problem is that these ball joints are very difficult to find retail outfitted with a drain. I would highly recommend this product to anyone who finds themself in a similar situation.

                                                              • Primary use:
                                                              • Personal
                                                               
                                                              5.0

                                                              3/4" SharkBite Ball Valve w/ Drain

                                                              By Hookjaw

                                                              from Wyoming

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 3/4" SharkBite Ball Valve with Drain:

                                                                    Will work great for draining my sprinkler system, love the sharkBite fitting, so easy to install.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    6 Questions | 12 Answers
                                                                    Displaying questions 1-6
                                                                    • 1" SharkBite Ball Valve with Drain

                                                                      Q:

                                                                      Will this valve work in a cpvc pipe?
                                                                      Asked on 3/7/2012 by Anonymous

                                                                      5 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, SharkBite fittings are compatible with CPVC (in addition to copper and PEX).

                                                                        Answered on 3/7/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        cpvc copper soft and hard and pex it will work on. No pvc or iron

                                                                        Answered on 3/7/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes

                                                                        Answered on 3/7/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It should work. I love sharkbite fittings but I have used them with pex pipe and copper, but CPVC outside diameters should be the same.

                                                                        Answered on 3/7/2012 by Another PexSupply Customer
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Shark Bite Valves are designed to work with copper, pex, and cpvc pipe. I
                                                                        have used various sharkbite fittings on copper and pex in my house with
                                                                        great success, and although I have never personally used it on cpvc, it
                                                                        would be the first way I would attempt to connect cpvc pipe based on my
                                                                        previous experience.

                                                                        Answered on 3/9/2012 by Another PexSupply Customer
                                                                    • 3/4" SharkBite Ball Valve with Drain

                                                                      Q:

                                                                      I put one of these in on a line in my basement that goes to my sprinkler system and when I open up to drain, I just get a drip. Is there a secret to getting a stead stream to flow out when draining it?
                                                                      Asked on 9/29/2011 by Ryan from Fishers, IN

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        To get a steady stream, you would need to blow out the lines with compressed air.

                                                                        Answered on 9/30/2011 by PexSupply Staff from NY
                                                                    • 1" SharkBite Ball Valve with Drain

                                                                      Q:

                                                                      I have one of these for my splinker lines and I'm trying to drain the line. When you unscrew the drain screw the water just drips out very slowly. Is there something I should do to get a steady stream or is it just supposed to drip?
                                                                      Asked on 9/27/2011 by Ryan from Fishers, IN

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        It will only drip unless you blow the line out with compressed air. Using compressed air would give you more of a steady stream.

                                                                        Answered on 9/30/2011 by PexSupply Staff from NY
                                                                    • 1/2" SharkBite Ball Valve with Drain

                                                                      Q:

                                                                      Not to sound like an idiot, but is the drain valve for blowing air through it or draining water. I'm looking at putting one just before a garden hose bib.
                                                                      Asked on 9/16/2011 by Mack from Hamburg, NY

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This valve is normally used for draining water.

                                                                        Answered on 9/21/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The drain value is used to drian the water between the the valve and the faucet. I used on the hot and cold water in my garage wash tub. During the winters I shutoff and drian, spring open and ready to go.

                                                                        Answered on 12/1/2011 by Mike from North Branch, MN
                                                                    • 1/2" SharkBite Ball Valve with Drain

                                                                      Q:

                                                                      Can this Valve be used with copper tubing
                                                                      Asked on 4/22/2011 by T-Bone from MA

                                                                      2 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, it can.

                                                                        Answered on 4/25/2011 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Yes

                                                                        Answered on 5/12/2011 by Grunt from Taunton MA
                                                                    • 1/2" SharkBite Ball Valve with Drain

                                                                      Q:

                                                                      Does the drain on this ball valve automatically remove air out of the line? Or do you have to open this fitting several turns? Thanks, John
                                                                      Asked on 2/20/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This valve is not automatic.

                                                                        Answered on 2/23/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-6

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons