1" Sweat PRO-PAL Ball Valve w/ Drain Zoom

1" Sweat PRO-PAL Ball Valve w/ Drain

SKU:50614

Brand: Webstone

Webstone
Qty Price
$16.75
/ each
$161.50 / box (10 units x $16.15)
In Stock! Ships in 24-48 Hours
(5332 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

3

Specs

Size: 1"
Connection Type: Sweat
Features: Hose Drain
Material: Brass

Description for Webstone 50614

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 50614W is recommended.

Features:

  • Designed for residential, commercial use with water, oil or gas
  • Ideal for directly after a water meter to isolate a home and purge the system
  • Heavy duty forge brass body
  • Hard chrome plated brass balls with Teflon seats
  • The valve is actuated by a blowout proof stems with a Teflon seal that features an adjustable packing nut
  • Vinyl coated stamped steel lever handle and an epoxy coated aluminum handle
  • Lever handle is reversible


Specifications:
  • Threaded end comply with ANSI B1.20.1
  • Hose end complies with ANSI B1.20.7
  • Conforms to Federal Spec. WWV-35C
  • Teflon seats withstand temperatures from -40F to 400F
  • Manufactured in an ISO 9001 Facility


  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

1" Sweat PRO-PAL Ball Valve w/ Drain

REVIEW SNAPSHOT®

by PowerReviews
1" SWT Webstone PRO-PAL Ball Valve w/ Drain
 
4.3

(based on 7 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

86%

of respondents would recommend this to a friend.

Reviewed by 7 customers

Sort by

Displaying reviews 1-7

Back to top

 
5.0

A must for tankless installs

By All trades DIYer

from Central KY

Verified Buyer

Comments about 3/4"" Sweat PRO-PAL Ball Valve w/ Drain (Lead Free):

Installing a pair of these on a tankless water heater will allow for isolation from water system, and make for quick hose hook when doing periodic flushing. Make sure you order the right configuration.

 
5.0

will use again

By g to save

from columbia,ct

Verified Buyer

Comments about 3/4" SWT Webstone PRO-PAL Ball Valve w/ Drain:

Hot and cold water feed to boiler

 
5.0

sweat ball valve with drain

By woodsduck

from Thompson, IA

Verified Buyer

Comments about 1"" Sweat PRO-PAL Ball Valve w/ Drain (Lead Free):

I used it on my boiler installation. I had no problems getting it to sweat into place and it did not leak. It seems to be a very sturdy valve.

(1 of 2 customers found this review helpful)

 
1.0

leaking valves

By al

from Boyne City MI

Verified Buyer

Comments about 1" SWT Webstone PRO-PAL Ball Valve w/ Drain:

4 out of 6 valves leaked at threads where valves are assembled

 
5.0

Ball Valve With Drain Valve

By Carl

from Wisconsin

Verified Buyer

Comments about 3/4"" Sweat PRO-PAL Ball Valve w/ Drain (Lead Free):

Great product. I used it as my main supply shutoff in a home-run type system. Allows me to drain specific lines without purging the entire system.

 
5.0

Great for Tankless Coil Cleaning

By Ray

from Brewster, NY

Verified Reviewer

Comments about 3/4"" Sweat PRO-PAL Ball Valve w/ Drain (Lead Free):

Installed 2 of these valves on the inlet and outlet lines running into a tankless coil in a hydronic boiler. Allows quick isolation of the coil from the water system for easy coil flushing by pump.

Just be sure to install the valves facing the correct way for your intended use.

 
4.0

Great product

By Tony

from Monterey Ca

Verified Buyer

Comments about 1" SWT Webstone PRO-PAL Ball Valve w/ Drain:

I used this valve on a hydronic system for purging air out of the system. I like the fact that it minimizes parts to use on the system. I recommend this and any other Webstone product, they are very handy. Make sure to tighten packing nuts before pressurizing the system that you are using, for some reason Webstone does not tighten at their factory.

Displaying reviews 1-7

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons