3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets Zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets

SKU:672X0590

Brand: Sioux Chief

Sioux Chief
Qty Price
$14.85
/ each
$353.75 / box (25 units x $14.15)
In Stock! Ships in 24-48 Hours
(24 Available)
0

Resources

Specs

Number of Outlets: 5
Supply Size: 3/4"
Loop Size: 1/2"
Supply Connection: PEX x Spin Closed
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI
Features: Lead Free

Description for Sioux Chief 672X0590

  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold

  • 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets

    REVIEW SNAPSHOT®

    by PowerReviews
    Sioux Chief3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets
     
    5.0

    (based on 4 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

    No Pros

    Cons

    No Cons

    Best Uses

    No Best Uses
      • Was this a gift?:
      • No (4)

    Reviewed by 4 customers

    Sort by

    Displaying reviews 1-4

    Back to top

     
    5.0

    Great product!

    By Jason the DIYer

    from Pittsburgh, PA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets:

          I purchased two of these and built my own manifolds with shutoffs for hot and cold supply to my main floor. Five branches were perfect for my two baths (2 supplies/bath) and kitchen during a remodel. Easy to assemble with 1/4 turn ball valves and cheaper than purchasing the larger plastic manifolds. I transitioned from the original copper pipe after the hot water tank into the main floor of my house. These were very easy to hide above my drop ceiling and made a very professional looking job.

          • Was this a gift?:
          • No
           
          5.0

          Good Quality

          By 3Ruedas

          from Tucson AZ

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets:

                Easy to install and the item is as describe, you can see the craftsmanship of the product

                • Was this a gift?:
                • No
                 
                5.0

                I will buy this product again

                By Ray C

                from Delaware

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets:

                      no problems with product, no leaks, no additional fittings required, very neat in appearance

                      • Was this a gift?:
                      • No
                       
                      5.0

                      i would buy this product again,great buy

                      By scott

                      from saint albans, vt

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 5 Outlets:

                            I have been changing all the pluming in my home and using this product makes it so easy ,fast, anyone could use this with no skills needed.

                            • Was this a gift?:
                            • No

                            Displaying reviews 1-4

                            Back to top

                            Q&A: Ask the Questions, share answers