3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 8 Outlets Zoom

3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 8 Outlets

SKU:672X0890

Brand: Sioux Chief

Sioux Chief
Qty Price
$20.45
/ each
$481.25 / box (25 units x $19.25)
In Stock! Ships in 24-48 Hours
(9 Available)
0

Resources

Specs

Number of Outlets: 8
Supply Size: 3/4"
Loop Size: 1/2"
Supply Connection: PEX x Spin Closed
Material: Copper
Fitting System Compatibility: Crimp
Clamp
Tubing Compatibility: PEX
Operating Temp Range: 35 to 140° F
Operating Pressure: 20 to 60 PSI
Features: Lead Free

Description for Sioux Chief 672X0890

  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold

  • 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 8 Outlets

    REVIEW SNAPSHOT®

    by PowerReviews
    Sioux Chief3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 8 Outlets
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Great Product

    By Manager

    from East Central United States

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 8 Outlets:

          Great product at a good price.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • 3/4" PEX x Spin Closed Manifold, 1/2" PEX Outlets, 8 Outlets

            Q:

            Is this manifold sufficient for potable water? Or is it strictly intended for heating?
            Asked on 12/3/2014 by Brian from Stamford, ct

            1 answer

            • CUSTOMER CARE

              A:

              This is Lead Free and can be used for potable water. It can also be used in heating applications.

              Answered on 12/11/2014 by SupplyHouse Staff from NY
          Displaying question 1

          Do you have a question about this product?