Flushboy Concealed Sensor-Flush Valve (3.5 GPF) Zoom

Flushboy Concealed Sensor-Flush Valve (3.5 GPF)

SKU:F1334-3

Brand: Delany

F1334-3 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
1

Specs

Gallons Per Flush: 3.5
Spud Size: 1-1/2"
Spud Placement: Top
Material: Chrome Plated
Approvals: UL
Type: Concealed

Description for Delany F1334-3

Sensor operated polished chrome plated flush valve, diaphragm type, externally adjustable for water conservation, equipped with solenoid and sensor unit, with wall cover plate for electrical gang box with override button and temper-proof screws, with 1" capped screwdriver angle stop with back-check, renewable main valve seat, "Turn-to-Silence" equipment, with "Kwikfit" threaded union tailpiece, vacuum breaker, wall flange, spud nut and spud flange for 1-1/2" top spud. UL Listed.

Variations

  • G - Bumper on angle stop (for seat withour cover)
  • T6 - Heavy cast wall flange with allen head set screw
  • T42 - Sweat adapter kit for stop

    For use with 1.6 gallon low consumption water closet

    **Image may not represent actual product.**

  • Flushboy Concealed Sensor-Flush Valve (3.5 GPF)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons