110 to 120 Vac Panel Mounted Electric Pneumatic Relay Zoom

110 to 120 Vac Panel Mounted Electric Pneumatic Relay

SKU:RP418B1071

Brand: Honeywell

Honeywell
Qty Price
$36.65
/ each
In Stock! Ships in 24-48 Hours
(36 Available)
0

Resources

Specs

Mount: Panel
Voltage:
?
120v

Description for Honeywell RP418B1071

Electrically operated pneumatic switches used to interlock an electrical system and a pneumatic control system. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell devices.

Features

  • Usable as a diverting relay, a selector relay, or a stop and bleed relay.
  • Mount and operate in any position.
  • Available with lead wires or junction box.
  • Line or low voltage models available.


Specifications
  • Type: Electric / Pneumatic Relay
  • Operation: Energized: ports 1 and 3 connected, port 2 blocked
  • Operation: De-energized: ports 2 and 3 connected, port 1 blocked
  • Airflow Usage: 0.42 scfm (200 mL/s) at 20 psi (138 kPa) supply with 1 psi (7 kPa) pressure drop
  • Capacity: 0.075 Cv minimum
  • Air Connections: Barbed fitting for 1/4 in. O.D. plastic tubing
  • Electrical Connections: 15 in. (380 mm) leads
  • Frequency: 50 Hz
  • Mounting: Panel
  • Operating Humidity Range: 5 to 95% RH
  • Dimensions: 2-7/8 in. high x 1-3/4 in. wide x 1-1/4 in. deep
  • Temperature Range: 0 F to 100 F
  • Includes: Junction Box

110 to 120 Vac Panel Mounted Electric Pneumatic Relay

REVIEW SNAPSHOT®

by PowerReviews
Honeywell110 to 120 Vac Panel Mounted Electric Pneumatic Relay
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Just what I was looking for.

By mr fixit

from Kingfield, Maine

Verified Buyer

Comments about 110 to 120 Vac Panel Mounted Electric Pneumatic Relay:

These relays are just what I was looking for tho change over my heating controls.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers