1" Straight-Thru-Flow Gas Regulator (1,300,000 BTU) Zoom

1" Straight-Thru-Flow Gas Regulator (1,300,000 BTU)

SKU:RV53-1

Brand: Maxitrol

Maxitrol
Qty Price
$45.55
/ each
$219.75 / box (5 units x $43.95)
In Stock! Ships in 24-48 Hours
(49 Available)
1

Specs

Size: 1"
Capacity (BTU): 1
300
000

Description for Maxitrol RV53-1

These regulators are main burner only, non-lockup type. They should not be used as a line gas pressure regulator ahead of low pressure controls. Use only where downstream controls can operate at line pressure.

The RV52, RV53, & RV61 are suitable for multipurpose mounting. The RV81, RV91, RV111, & RV131 are recommended for normal horizontal position only. Maxitrol's original Straight-Thru-Flow design meets your needs for high capacities at low inlet pressures. The basic difference between Straight-Thru-Flow design and other type regulators lies in the conical valve.

The cone principal permits gas to flow straight through the regulator without changing directions. Frictional flow resistance is reduced, resulting in greater capacity. The improved flow pattern provides accurate sensitive regulation at extremely low pressure differentials. The ability of the regulator to handle large capacity appliances with limited supply pressure offers a definite advantage to designers of commercial and industrial gas-fired equipment.

Straight-Thru-Flow appliance regulators are intended for use with all fuel gases, and may also be used with air or other noncorrosive gases within their pressure limits.

1" Straight-Thru-Flow Gas Regulator (1,300,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Maxitrol1"" Straight-Thru-Flow Gas Regulator (1,300,000 BTU)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

GAS PRESSURE REG. 1"

By NONE

from NORTH BERGEN NJ

Verified Buyer

Comments about 1"" Straight-Thru-Flow Gas Regulator (1,300,000 BTU):

GREAT QUALITY.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons