Description
Intuitive technology, enhanced comfort features and an up to 95% AFUE rating make our Preferred 93 Gas Furnace the smart choice for energy efficiency, bottom line savings and ultra-reliable performance.

Key Features:
  • Outstanding energy savings-up to 95% AFUE
  • Perfect Heat? technology (353BAV)
  • Fan On Plus? technology
  • QuieTech? noise reduction system
  • Sealed combustion system
  • Pilot-free PerfectLight? ignition Filter cabinet
  • 10-year parts limited warranty upon registration (353BAV)

    Performance:
    Energy Efficiency - Up to 93% AFUE
  • Details - As a vital component to your home's cooling system, the Plus 90x gas furnace circulates cool air throughout your home and can help selected 13- and 14-SEER Bryant air conditioners and heat pumps achieve added energy efficiency by up to 1.5 SEER points.
  • Warranty - 10-year parts limited warranty upon registration

    ENERGY STAR:
  • Details - As an ENERGY STAR® partner, Bryant has determined that the Evolution Series Plus 95s gas furnace meets the ENERGY STAR® guidelines for energy efficiency.

    Controls:
  • Controls Supported - Evolution® Control, Thermidistat?, Thermostat
  • Diagnostics - Over 70 parameters via PDA or laptop

    Technology:
  • Capacity - 60,000 - 120,000 BTUH
  • Blower Motor - Variable speed
  • Primary Heat Exchange - Aluminized steel
  • Secondary Heat Exchange - Serpentuff? polypropylene-coated
  • Fuel - Natural gas, convertible to liquid propane (LP)

  • Aesthetics:
  • Profile - Multi-stage, 4-way multipoise
  • Construction - Galvanized steel
  • Paint - Baked on urethane base coat and polyester top coat
  • Read more
    Specs
    Heating Capacity (BTU):
    60000
    Application:
    HVAC
    Efficiency:
    93%
    Material:
    Aluminized Steel
    Max Airflow (CFM):
    1250
    1250
    Phase:
    1
    Ton:
    2
    Voltage:
    115v
    Hertz:
    60
    Stages:
    2
    Warranty:
    5 Year Limited Warranty on Parts
    Heat Exchanger - Lifetime - 20 Year Furnace Replacement
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A