Description
Features:
  • Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material
  • Secure twist-lock design couples chimney sections together with just a 1/8 turn. Locking bands secure joints
  • Includes locking band
  • Sections overlap by 1-1/8"
  • Chimneys are sized according to the inner diameter and are available in 5" through 14"
  • The outside diameter is 2" larger than the inside diameter
  • Read more
    Specs
    Product Type:
    Floor Diffuser
    Size:
    7"
    Height (Inches):
    48
    Material:
    Steel
    Application:
    HVAC
    Type:
    Venting
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    2 Videos

      4 Product Reviews

      Product Q&A