Description
  • 1" Type L trunk
  • Branches are 2" on-center
  • Great as a secondary manifold
  • Read more
    Specs
    Number of Outlets:
    10
    Supply Size:
    3/4"
    Loop Size:
    1/2"
    Supply Connection:
    PEX x Spin Closed
    Material:
    Copper
    Fitting System Compatibility:
    Crimp
    Clamp
    Tubing Compatibility:
    PEX
    Operating Temp Range:
    35 to 140° F
    Operating Pressure:
    20 to 60 PSI
    Features:
    Lead Free
    ×
    PEX Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    3 Videos

      5 Product Reviews

      Product Q&A