Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.

Features
  • Features toggle switch and small slide dimmer
  • Shallow 1-inch deep back cover for easy installation
  • Available in 3-way models when the lights are controlled from more than one location
  • Models available with locator light
  • Matching Fassada® gloss wallplates available for 1-gang to 3-gang sizes
  • Model available with eco-dim® feature (dimmer guarantees you at least 15% energy savings compared to a standard switch)
  • Suggested maximum lighting load for magnetic low-voltage dimming is 450 W for 600 VA products to allow for transformer losses

  • Specifications
  • Power failure memory
  • Superior RFI suppression
  • Underwriters Laboratories and Canadian Standards Association listed

  • *Wallplate sold separately
    Read more
    Manuals (1)
    Specs
    Location:
    Single Pole
    Load Type:
    Magnetic Low Voltage
    Color:
    Ivory
    Finish:
    Gloss
    Voltage:
    120v
    Wattage:
    450
    VA Rating:
    600
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A