Description
Note: only use for 750MV Gas Systems up to 280,000 BTU.

This product may be used with more than one appliance with the addition of a CK-81 Control Kit. The CAS unit mechanically draws air into a structure and disperses it near the combustion air intake of an appliance. If an optional Vacuum Relief Valve (VRV) is used, the incoming air is tempered before entering the structure's airspace. Refer to Diagram A and B for guidance in setting up the CAS system based on the size and length of the connecting duct-work and the input rating of the appliance.

Features
  • Motorized Blower
  • 4" Galvanized Intake Air Hood
  • (2) Mounting Brackets to secure CAS to wall
  • (2) wire conduit connectors
  • 6" x 4" Pipe Reducer Fitting
  • 6" Orifice Ring
  • High/Low Motor Speed Switch
Read more
Manuals (1)
Specs
Product Type:
Fan In A Can
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A