Description
**Line Set Not Included. This is an indoor unit only. Outdoor unit (CU-E9NKUA) must be purchased separately.

The Indoor unit, also known as the evaporator, is mounted inside the room, enclosed in a handsome space saving cabinet. It is connected to the outdoor unit, known as the condenser, via refrigerant lines & inter-unit wiring through a 3-1/2" opening in the wall. Since no ductwork is required, installation is simple, fast & efficient. The indoor unit has been uniquely designed to provide Whisper Quiet operation while delivering comfort throughout the room(s).

Panasonic offers wall mounted air conditioners and heat pumps with the utmost in versatility in solving your cooling and heating needs. With the ability to increase efficiencies and provide low energy consumption you will be saving energy costs annually while enjoying a comfortable environment.

Includes:

  • Wall Mounted Heat Pumps
  • Microprocessor-Controlled Operation
  • Wireless Remote Control
  • Self-Diagnosing Function
  • Dry Mode
  • 3 Fan Speeds and Automatic Fan Operation
  • Air Sweep Control
  • Louver Control
  • Automatic Heating and Cooling Changeover
  • 24-hour Clock with ON/OFF Program Timer
  • Automatic Restart Function after Power Failure
  • Low Ambient Operation
  • Electric Refrigerant Control Valve
  • Anti-microbial Filter
  • Quiet Mode
  • Blue Fin Condenser - Condensers can take a beating from exposure to salty air, rain and other corrosive factors. Panasonic has tripled the life of our condensers with an original anti-rust coating
Read more
Specs
Product Type:
Indoor Unit
Application:
Cooling
Cooling Capacity (BTU):
9000
Indoor Dimensions (H x W x D):
11-7/16" x 34-9/32" x 8-1/16"
Fan Speeds:
5 Speeds/ Auto
Remote Control:
Wireless
SEER:
21
Features:
24-Hour Programmable
Program Timer
Modes:
Cooling
Power Supply:
230/208V 1PH 60Hz
Refrigerant Pipe Type:
Flare
Max. Elevation (ft.):
49'
Max. Pipe Length (ft.):
66'
Suction Line:
3/8"
Liquid Line:
1/4"
Heating Capacity (BTU):
11200
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A