Daytona
Description
Two-pipe, single temperature, pneumatic temperature controller used to provide proportional control of pneumatic valves and damper actuators in heating and air conditioning systems. Replacement devices are available for Johnson, Powers, Robertshaw, Barber-Colman, and older Honeywell two-pipe pneumatic temperature controller.

Features
  • Fahrenheit or Celsius scales for all adjustments
  • Pilot operated for high capacity.
  • Direct Acting (DA) and Reverse Acting (RA) models are available.
  • Adjustable setpoint and throttling ranges.
  • Scales in bold type for high visibility.
  • Replaceable filter cartridge.
  • Single point or averaging elements.

Specifications
  • Application: Remote Bulb Temperature
  • Remote Bulb Sensor: yes
  • Number of Pipes: 2
  • Action: Direct Acting
  • Scale Range: 30 F to 150 F
  • Throttling Range: Factory set at 10 F with adjustment range of 5 to 25 F (Factory set at 6K with adjustment range of 3 to 15 K)
  • Airflow Usage: 0.011 scfm (5.2 mL/s)
  • Maximum Safe Operating Pressure (psi): 30 psi
  • Max Operating Temperature: Element: 230 F, Controller: 150 F
  • Includes: 3/8 x 5 1/4 in. (10 x 133 mm) bulb with 10 in. (254 mm) capillary, integral duct mount
Read more
Specs
Application:
Remote Bulb Temperature
Type:
Direct Acting Temperature Controller
Action:
Direct Acting
Max Pressure (PSI):
30
Number of Pipes:
2
Min Temp (F):
30°F
Max Temp (F):
150°F
30° to 150°F
Throttling Range:
Factory set at 10°F w/ Adj. Range of 5 to 25°F
Max Operating Temp:
150°F (Controller)
230°F (Element)
Height:
5-9/16"
Width:
3-1/8"
Depth (Inches):
2-11/16"
Bulb Size:
3/8" x 5-1/4"
Capillary Length:
10"
Mount:
Integral Duct
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A