Description
The Evolution Cover Control+ delivers the new standard in sound and grind performance with the extra assurance of covered operation. Our powerful food waste disposers are the right choice when replacing an existing unit or designing a brand-new kitchen. You can choose between five Evolution models, including Evolution Septic Assist+, designed specifically for homes with septic systems. With an InSinkErator food waste disposer in your kitchen, chicken bones, fruit rinds, coffee grounds and more can go right in the sink -- where they're virtually liquefied to safely flow into your sewage system or septic tank. You'll enjoy a cleaner food preparation area, and less bagged garbage cluttering your home. What's more, if you've never owned a food waste disposer, you're in for a pleasant surprise. InSinkErator disposers are economical to operate: in fact, they're among the least expensive installed kitchen appliances.
Read more
Specs
Application:
Kitchen
Motor:
Single Phase
Horse Power:
3/4
Voltage:
120v
Hertz:
60
RPM:
1725
Amperage:
8.1
Feed Type:
Batch Feed
On/Off Switch:
Cover Control
Timing:
Intermittent
Weight (lbs):
23.5 lbs
Finish:
Gray TEN-1706
Height:
13-1/3"
Features:
Dishwasher Drain Connection
Manual Reset
Water Usage:
1/4 Gal per Person Daily
Electrical Usage:
1/2 KWH Monthly
Drain Connection:
1-1/2"
Connection Type:
Anti-Vibration (Hose Clamp)
Warranty:
7 Year Parts and Service
Capacity:
40 oz Grind Chamber
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A