Description

Taco Switching Relays combine clearly-labeled PC board layouts with advanced features that allow you to completely customize your system. And whether you're using basic priority switching, Taco Plug-In PowerPort Cards or add-on power controls, tailoring the system has never been easier. External indicator lights give you instant diagnostic feedback, making service calls or new installation start-ups a snap. All switching relays are UL listed, use standard "ice cube" replaceable relays and are compatible with conventional and programmable thermostats. For larger jobs, switching relays can be expanded up to 20 zones with priority. With the exclusive Taco PowerPort Plug-In Cards, you can easily add such features as post purge, priority protection and pump exercise. Any expandable switching relay can also interface with the Boiler Reset Control and Injection Mixing Add-On Power Controls. Mix-and-match as needed to customize the system.
Features include:
External Indicator Lights
Switchable Priority
Simplified Wiring
Fully Enclosed Snap-Out Relays
Compact Design
Fuse Protected
100% Factory Tested
Isolated End Switch
Contractor Friendly PC Board Layout
Universal Thermostat Compatibility
UL and CSA Approved
24 Volt Power Input or Output Terminal
Extended 3 Year Warranty
Made in the USA
Read more
Specs
Zones:
6
Width:
11-3/4"
Height:
7-1/2"
Depth (Inches):
3"
Amperage:
20
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

89 Product Reviews

Product Q&A