Description
Note: Isolation valves are not included but are recommended for installation.

The all new T-H3-DV/OS is available in 2 models the T-H3-DV (Indoor) and the T-H3-OS (Outdoor) having a max GPM is 10.0. The T-H3 model can easy-link up to 4 units and multi-link up to 20 units. Try the new T-H3-DV/OS and see why Takagi offers the highest efficient and durable commercial tankless heaters on the market.

The T-H3-DV/OS is ideal for commercial applications including small restaurants and beauty salons. Utilizing HRS35 copper alloy for the heat exchanger tubing, the T-H3-DV/OS is also suited for heavier-residential usages such as space-heating and domestic recirculation systems. In addition to the added durability, the T-H3-DV/OS is ENERGY STAR® qualified with an 0.95 energy factor. Indoor model includes a built-in temp controller and diagnostics while the outdoor model includes a temp remote controller.
  • Ultra-Low NOx Condensing Technology Provides
  • Significant Energy Cost Savings - Unprecedented 0.95 Energy Factor
  • ENERGY STAR® Qualified
  • Durable HRS35 Commercial-Grade Copper Primary Heat Exchanger
  • Type 316L Stainless Steel Secondary Heat Exchanger
  • Electronic Ignition - No Pilot Light
  • Indoor Model has Built-in Temperature Controller and Diagnostics
  • Outdoor Model has Temperature Controller and Diagnostics Included
  • Factory-Installed Power Cord Included for Indoor Models
  • Complies with Lead Free Standards
  • Suitable for Commercial Application (T-H3 Models)
  • Easy-Link up to 4 Units with no Additional Parts or Accessories Needed (T-H3 Models)
  • Multi-Link up to 20 Units (T-H3 models only)
  • Internal Freeze Protection System
  • Power Direct Vent Design Provides Flexible
  • Venting with PVC, CPVC or ABS
Read more
Specs
Energy Factor:
0.95
Product Type:
Tankless Heater
Inlet Gas Pressure:
5.0-10.5"W.C.
Max Flow (GPM):
10
BTU (Max):
199000
BTU (Min):
15000
Fuel Type:
Natural Gas
Type:
Condensing
Application:
2-4 Showers
Venting Requirement:
PVC/CPVC
Installation Type:
Indoor Only
Vent Type:
Direct Vent
Energy Star Rated:
Yes
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
4 Videos

    10 Product Reviews

    Product Q&A