Description
Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 150 psi.
Read more
Manuals (1)
Specs
Application:
Heating
Material:
Bronze
Pressure Set Point:
150 psi
ASME Rating (BTU/HR):
500000
CSA Rating (BTU/HR):
105000
Capacity:
500000 BTU/hr
Thermostat Length:
8"
Connection Type:
MNPT x FNPT
ASME:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    Product Reviews

    Product Q&A