Daytona
Description
Use with C7400A, or C7660 and C7150B or C7046 Sensors; Demand Control Ventilation (DCV) sensor C7232 C02 sensor (2-10 Vdc); and Honeywell Series 72 actuators, or M7415 Damper Actuator to proportion outdoor and return air dampers for economizer and ventilation control in commercial HVAC equipment. (See below)

Features
  • Input from DCV C02 sensor provides optimum ventilation based on occupancy.
  • All models include air change and shutdown; "A" models also provide prepurge.
  • Demand control ventilation economizer provides comfort, energy savings, reliability, air quality compliance and application flexibility in heating, cooling and ventilating applications.
  • Combines solid state enthalpy or dry bulb changeover control, minimum and maximum damper position potentiometer and DCV setpoint functions.
  • Optional differential enthalpy control (enthalpy setpoint D with two C7400A sensors) provides greater economizer savings and maximum comfort over single enthalpy control by selecting the most economical method for cooling.
  • Enthalpy setpoint (A-D) on economizer module controls the combination of air temperature and humidity that is suitable for free cooling.
  • LEDs indicates when economizer is in free cooling and DCV modes.
  • B models provide for input from an outdoor air quality sensor.
Read more
Manuals (2)
Specs
Input:
Air Quality Sensor
Product Type:
Logic Module
Sensor Type:
C7660 C7046 C7150 C7400A
Input:
Discharge Air Temperature sensor: C7150 or C7046
Accessory For:
72 Series Motors
Operating Temp Range:
-25 F to +125 F
Voltage:
24v
Frequency:
50-60 Hz
Operating Humidity:
5 to 95% RH non-condensing
Contact Ratings:
1.5 A Run @ 24 Vac
3.5 A Inrush @ 24 Vac
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A