Description
WEL-FLO®
Pre-Pressurized Water System Tanks


Wel-Flo tanks are the high-quality alternative to bladder-style and import tanks. They feature AMTROL's unique diaphragm design and provide dependable performance.
  • Durable steel tank design with appliance-like finish
  • 100 psi max working pressure
  • Polypropylene Liner
  • Butyl/EPDM blend diaphragm permanently separates water and air
  • Diaphragm will not crease or trap debris like bladder designs
  • NSF standard 61 listed
  • Read more
    Specs
    Tank Volume:
    81 Gallons
    Max Accept. Factor:
    0.41
    Precharged PSI:
    38 psi
    Connection Size:
    1-1/4"
    Height (Inches):
    57
    Diameter (Inches):
    22"
    Weight (lbs):
    103 lbs
    Warranty:
    5-Year Limited Warranty
    Max Pressure (PSI):
    100
    Max Temp (F):
    200°F
    Coating:
    Light Gray Enamel
    Shell Material:
    Steel
    Diaphragm Material:
    Heavy Duty Butyl
    Liner Material:
    Polypropylene
    Application:
    Plumbing
    Standards Met:
    NSF 61
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    4 Videos

      Product Reviews

      Product Q&A