Description
24V Normally Closed Actuator and 3/4" Sweat 2-way Straight Through Valve Body (7.5 Cv)
  • Z111000 with auxiliary switch, 18 inch wire connection + Z200537 sweat body

  • **Image may not represent actual product.**
    Read more
    Manuals (1)
    Specs
    Size:
    3/4"
    Voltage:
    24v
    Connection Type:
    Sweat
    Max Temp (F):
    240°F
    Body Pattern:
    Straight-Through
    2-Way
    Flow Capacity (Cv):
    7.5
    Position:
    Normally Closed
    Wiring:
    18" Leads
    End Switch:
    Yes
    ×

    Replacement Parts (4)

    Heating Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    2 Videos

      Product Reviews

      Product Q&A