Free shipping on orders over $99
●
Your Zip:
20147
ORDER STATUS
Your Zip:
20147
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Plumbing Supplies
Pumps
Effluent Pumps & Accessories
Effluent Pumps
Little Giant Effluent Pumps
Little Giant 12E Series 1/2 HP Effluent Pumps
12E Series 1/2 HP Effluent Pumps
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
Resources
Videos
See all
Little Giant 12E Series Effluent Pump - Product Highlights
How to Read a Pump Curve
Questions?
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Available
9am
Available
9am
Response
by Tue
or check out our
Support Center
Compare
12E-CIM 1/2 HP Effluent Pump, 3/4 Solids handling 2" Discharge, 50 GPM, 115V, Manual
SKU:
512001
Little Giant
SKU:
512001
Brand:
Little Giant
–
+
$202.86
each
ADD TO CART
Add to List
Get it by
Tue, Oct 1 - Tue, Oct 8
Get it by
Tue, Oct 1 - Tue, Oct 8
Add to List
Compare
12E-CIM 1/2 HP Effluent Pump, 3/4 Solids handling 2" Discharge, 50 GPM, 115V, Piggyback Float
SKU:
512002
Little Giant
SKU:
512002
Brand:
Little Giant
–
+
$219.24
each
ADD TO CART
Add to List
Get it by
Tue, Oct 1 - Tue, Oct 8
Get it by
Tue, Oct 1 - Tue, Oct 8
Add to List
Resources
FAQs, Manuals & Videos
Videos
Little Giant 12E Series Effluent Pump - Product Highlights
How to Read a Pump Curve
Close Resources
Didn't find what you're looking for?
Let us know
.
Filter & Sort
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Clear All
CLOSE
×
Video