Apply to be a TradeMaster!

Filters

3 items
Reset

SORT

Top Sellers
Default
Price ▲
Price ▼

Max Airflow (CFM)

1150 (1)

Min Airflow (CFM)

395 (1)

Price Range

$1500 to $2000 (1)
$2500 to $3000 (2)

2.5 Ton Air Handlers

Help Face
Need a little help?
View our Resources
3 items
Grid
List

Resources

Videos

See all
Play Icon
Understanding the R410A Phase Out: New Refrigerants Explained
Questions?
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm
Compare
Product Image of HWCG 2.5-3.0 Ton, R-410A, Multi Speed Air Handler, PSC Motor (800-1210 CFM)
$1,904.25 each
In Stock
Get 2 by Wed, Feb 19 - Fri, Feb 21
More Available
In Stock
Get 2 by Wed, Feb 19 - Fri, Feb 21
More Available
Compare
Product Image of HWCG 2.5-3.0 Ton, R-410A, Multi Speed Air Handler, ECM Constant Motor (1245 CFM)
$2,545.99 each
In Stock
Get 1 by Tue, Feb 18 - Thu, Feb 20
More Available
In Stock
Get 1 by Tue, Feb 18 - Thu, Feb 20
More Available
Compare
Product Image of HWCG 2.5 Ton, R-410A, Multi Speed Air Handler, ECM Motor (395-1150 CFM)
$2,682.24 each
In Stock
Get 4 by Thu, Mar 6 - Wed, Mar 12
In Stock
Get 4 by Thu, Mar 6 - Wed, Mar 12
Resources
FAQs, Manuals & Videos
Videos
Didn't find what you're looking for? 
Let us know
.
Filter & Sort
3 items
Reset

SORT

Top Sellers
Default
Price ▲
Price ▼

Max Airflow (CFM)

1150 (1)

Min Airflow (CFM)

395 (1)

Price Range

$1500 to $2000 (1)
$2500 to $3000 (2)
Clear All