HF30 High Flow Series Replacement Cartridge for BEV130 Cold Beverage Filtration System
Hover image to zoom

HF30 High Flow Series Replacement Cartridge for BEV130 Cold Beverage Filtration System

Brand:
3M
SKU:
5615105
Rating:
(0)
Q&A:
(0)
HF30 High Flow Series Replacement Cartridge for BEV130 Cold Beverage Filtration System
Hover image to zoom
$87.44 each
In Stock
In Stock
Get 2 Wed, Dec 6
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Max Pressure (PSI) icon
125 PSI
Used With icon
BEV130

Description

Our 3M™ Water Filtration Products High Flow Series Model HF30 Replacement Cartridge for cold beverage applications is designed to be effective at reducing sediment*, chlorine taste and odor and cyst** allowing you to feel more confident in the quality of the products you serve. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design — requiring no contact with the filter media during cartridge change-out.

Features:
  • Replacement cartridge for BEV130
  • Provides consistent quality water for cold beverages by reducing sediment*, chlorine taste and odor and cyst
  • Enhances water clarity for visually appealing carbonated and non-carbonated beverages
  • Reduction of sediment helps prevent equipment wear and can help extend the life of pumps, valves, o-rings and seals Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

Specs

Product Type:

Replacement Cartridge

Application:

Commercial

Food Service

Type:

Cold Beverage

Micron Rating:

0.5

Flow Rate (GPM):

1.67

Max Pressure (PSI):

125

Service Life:

14,000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

BEV130

Reduction Claim:

Chlorine Taste & Odor (CTO)

Sediment

Cryptosporidium parvum Oocysts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy