BEV130 High Flow Series System for Cold Beverage Applications w/ Valve-in-Head Design & Cyst Reduction
Hover image to zoom

BEV130 High Flow Series System for Cold Beverage Applications w/ Valve-in-Head Design & Cyst Reduction

Brand:
3M
SKU:
5616101
Rating:
(0)
Q&A:
(0)
BEV130 High Flow Series System for Cold Beverage Applications w/ Valve-in-Head Design & Cyst Reduction
Hover image to zoom
$236.07 each
Backorder
Backorder
Get it Wed, Dec 27 - Thu, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max Pressure (PSI) icon
125 PSI
Inlet Size icon
3/8"
Outlet Size icon
3/8"
Connection Type icon
FNPT Connection
Height icon
21-1/4"

Description

3M™ Water Filtration Products High Flow Series System for Cold Beverage Applications featuring Valve-in-Head Design & Cyst Reduction provides you with Recipe Quality Water™ for consistent quality carbonated and non-carbonated beverages that may help increase customer satisfaction, repeat business and elevate profitability.

Our 3M™ Water Filtration Products High Flow Series System for Cold Beverage Applications featuring Valve-in-Head Design & Cyst Reduction is effective at reducing sediment, chlorine taste and odor and cyst - inspiring confidence in the quality of products you serve. In addition, the Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design - requiring no contact with the filter media during cartridge change-out.

Features:
  • Provides consistent quality water for commercial post mix machines by reducing sediment, chlorine taste and odor and cyst
  • Enhances water clarity for visually appealing carbonated and non-carbonated beverages
  • Reduction of sediment helps prevent equipment wear and can extend the life of pumps, valves, o-rings and seals
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

Specs

Product Type:

Filtration System

Application:

Food Service

Commercial

Type:

Cold Beverage

Micron Rating:

0.5

Max Pressure (PSI):

125

Flow Rate (GPM):

1.67

Replacement Cartridge:

HF30

Service Life:

14,000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Inlet Size:

3/8"

Outlet Size:

3/8"

Connection Type:

FNPT

Height:

21-1/4"

Reduction Claim:

Cryptosporidium parvum Oocysts

Chlorine Taste & Odor (CTO)

Sediment

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy