Pros, Join Our TradeMaster Program!
Description
**Image may not represent actual product.**

The Filtrete Ultimate Allergen Reduction filter captures small particles 4X better than non-electrostatic filters. It helps promote a healthy home by reducing airborne dust, allergens, bacteria and viruses. For residential use only.

Your home should be your sanctuary, starting with the air you breathe. Filtrete Premium Allergen, Bacteria & Virus Air Filters help capture unwanted particles from your household air, contributing to a cleaner, fresher home environment. By proactively capturing dust, bacteria, viruses and allergens, these high performance filters help improve your home’s air quality.

Product Features
  • Outperforms fiberglass, washable and non-electrostatic 3-month pleated 1" home air filters for your furnace, air conditioner, or HVAC system
  • Designed with exclusive Filtrete™ Brand 3-in-1 technology from 3M to trap unwanted air particles while letting cleaner air flow through
  • Attracts and captures microscopic particles such as smoke, cough and sneeze debris, bacteria and viruses—and large particles, including lint, household dust and pollen
  • The higher the MPR (Microparticle Performance Rating), the more particles the filter captures
  • 1900 MPR
  • Filtrete 1900 has a rating of MERV 13
  • For maximum performance of your heating & cooling system or HVAC system, change your home air filter at least every 90 days for 1” filters
  • For residential use only
  • The higher the MPR, the more microparticles - such as pollen, pet dander, smoke, bacteria and viruses - your filter will capture from the air passing through it
  • A dirty filter will slow down air flow and make the system work harder to keep you warm or cool - wasting energy. Sign-up for a filter change reminder program that works for you
Product Specifications
  • Brand: Filtrete
  • Size: 16" x 25" x 1"
  • Width: 16"
  • Length: 25"
  • Thickness: 1"
Read more
Specs
Product Type:
HVAC Filter
Width (Inches):
16"
Length (Inches):
25"
Thickness:
1"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

This item is compatible with the following 3M model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.