Pros, Join Our TradeMaster Program!
Description
Aqua-Pure's Independent Drinking Water Faucet Systems deliver filtered water through a separate faucet installed on your sink.

Features:
  • Reduces chlorine taste & odor, sediment and rust
  • Under-sink single cartridge system, using Aqua-Pure's SQC cartridge design and a dedicated faucet
  • Includes (1) C-LC cartridge
  • Built-in shut-off valve - no need to turn off water for cartridge change
  • For cold water use only (100°F)
  • Capacity rated for 750 gallons
  • Installation kit included
  • 1 year limited warranty
Note: DOES NOT include faucet, must be purchased separately (Designer Series faucets available). Image depicted is of AP Easy LC model only.
Hide Description
Manuals (2)
Specs
Product Type:

Filtration System

Application:

Plumbing

Point of Use

Type:

Drinking Water

Dedicated Faucet

Series:

AP Easy

Max Pressure (PSI):

120

Micron Rating:

0.5

Flow Rate (GPM):

0.75

Replacement Cartridge:

C-LC

Service Life:

750 Gallons

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Height:

10-1/2"

Diameter (Inches):

2-3/8"

Warranty:

1 Year

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Parasitic Protozoan Cysts

Lead

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.