Pros, Join Our TradeMaster Program!
Description
The 3M™ Water Softener Series of products treat water as it enters your home, helping protect the entire plumbing system by reducing Water Hardness, Barium, Radium, Iron and Manganese.2 Prevent hard water scale from shortening the life of your appliances, restricting water flow in your plumbing, and staining your bathroom fixtures. Benefits include brighter clothing, cleaner dishes, less detergent consumption and less water usage. Each system includes a state of-the-art valve that allows monitoring and control for every function and cycle. Reduces water usage by metering use and regenerating only when necessary. The proprietary multilevel salt support traps dirt (sediment) and debris away from the brine draw area, allowing the use of different salt types and reduces potential maintenance due to dirt loading.

Features:
  • Featuring reserve capacity innovation: 3M Water Softeners use variable reserve logic to optimize regeneration cycles by evaluating past use, conserving water, salt and energy, which saves money.
  • Commercial Grade, premium resin media for the most challenging softening applications.
  • A resin re-circulator lifts and transfers resin from the bottom to the top of the tank, creating a scrubbing action between resin beads, which extends the life of the media and promotes more efficient regeneration.
  • Solid tank design combines high density polyethylene with composite fiberglass winding strength; plastic will not rust or corrode.
  • Superior performance salt tank featuring a durable design which provides virtually trouble-free operation. Includes a proprietary salt shelf.

Hide Description
Manuals (1)
Specs
Product Type:

Water Treatment System

Type:

Water Softener

Max Pressure (PSI):

125

Flow Rate (GPM):

16.9

Max Water Temp (°F):

110°F

Inlet Size:

1-1/4"

Outlet Size:

1-1/4"

Connection Type:

FNPT

Height:

52"

Diameter (Inches):

12"

Reduction Claim:

Radium

Barium

Scale

Water Hardness

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.