28" Aluminum Water Heater Drain Pan w/ Fitting
Hover image to zoom
28" Aluminum Water Heater Drain Pan w/ Fitting
Hover image to zoom
$65.26 each
In Stock
In Stock
Get 5 Wed, Mar 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Aluminum
Size icon
28"
Height icon
1-3/4"
Outlet Size icon
1"

Description

  • Durable, heat resistant aluminum pans are 1-3/4" high, for use underneath heaters approved for combustible floors. Precut side outlet opening. Select 2" larger than heater diameter.
  • 1" Outlet
  • Up to 26" Heater Diameter

Specs

Application:

Replacement Part

Material:

Aluminum

Size:

28"

Height:

1-3/4"

Outlet Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy