Apply to be a TradeMaster!
LG1.5L Product Preservers Anti-Scale System (10 GPM)
Hover image to zoom

LG1.5L Product Preservers Anti-Scale System (10 GPM)

Brand:
AO Smith
SKU:
100113154
Rating:
(0)
Q&A:
(0)
LG1.5L Product Preservers Anti-Scale System (10 GPM)
Hover image to zoom
$530.36 each
Backorder
Backorder
Get it Tue, Apr 25 - Tue, May 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Connection Size icon
3/4" Connection
Max Pressure (PSI) icon
90 PSI
Inlet Size icon
3/4"
Outlet Size icon
3/4"
Connection Type icon
FNPT Connection
Height icon
32"

Description

The Product Preservers® Anti-Scale System provides protection from scale formation on internal and external plumbing surfaces. The Product Preservers® system is a single cartridge based system that must be installed on a cold water line prior to a single water-heating device (water heater or tankless water heater).

Product Preservers® prevents scale by transforming dissolved hardness minerals into harmless, inactive microscopic crystal particles through Template Assisted Crystallization (TAC).

Features:
  • Chemical-free scale prevention and protection- converts hardness minerals to harmless, inactive microscopic crystals making Product Preservers® an effective alternative to ion-exchange water softeners for the prevention of scale due to water hardness
  • Virtually maintenance free - No salt bags or other chemicals to constantly add or maintain
  • No control valve, no electricity, and no wastewater
  • Uses environmentally friendly "green" technology
  • Improves efficiency of all water heating devices and downstream plumbing components
  • Simple sizing & installation - standard 3/4" connections
  • Perfect system for restaurants, cafeterias, coffee shops, and homes where multiple or single equipment protection is desired for longer equipment life and reduced energy consumption
  • Inlet ball valve for easy isolation shutoff and filter changes
  • Product Preservers® cartridge based systems are easily maintained; change the cartridge once every two years
  • Easily installed mounting bracket included w/filter wrench to allow cartridge change-outs when necessary

Specs

Product Type:

Water Treatment System

Type:

Scale Inhibitor

Connection Size:

3/4"

Flow Rate (GPM):

10

Max Pressure (PSI):

90

Max Water Temp (°F):

100°F

Inlet Size:

3/4"

Outlet Size:

3/4"

Connection Type:

FNPT

Height:

32"

Diameter (Inches):

8-5/8"

Reduction Claim:

Scale

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy