TM_Acquisition-S
AOW-100 High Flow Faucet Filter (1.5 GPM)
Hover image to zoom
AOW-100 High Flow Faucet Filter (1.5 GPM)
Hover image to zoom
$187.55 each
Backorder
Backorder
Get it Wed, Dec 13 - Fri, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max Pressure (PSI) icon
125 PSI
Max Temp (F) icon
100°F Max Temp
Height icon
13-3/8"
Diameter (Inches) icon
4-3/4" Diameter

Description

Enjoy great-tasting water straight from your kitchen faucet. Reduce up to 99% of lead, cycts, and chlorine taste and odor without sacrificing water pressure.

Product Features
  • Reduce up to 99% of lead, cycts, chlorine taste & odor.
  • Single stage filtration provides access to clean, filtered water straight from your cold water line to your main faucet.
  • Install your system and change your filters with ease.
  • Works with existing kitchen faucet - no dedicated faucet required.
  • IAMPO certified to NSF/ANSI standards 42 and 53.
  • No electricity required.

Specs

Product Type:

Replacement Cartridge

Application:

Residential

Type:

Scale Inhibitor

Flow Rate (GPM):

1.5

Max Pressure (PSI):

125

Max Temp (F):

100°F

Height:

13-3/8"

Diameter (Inches):

4-3/4"

Cartridge Life:

1 Year

Reduction Claim:

Water Hardness

Bad Taste & Odor

Scale

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy