AOW-2000-R Claryum Replacement Filter for AOW-2000 (0.5 GPM)
Hover image to zoom

AOW-2000-R Claryum Replacement Filter for AOW-2000 (0.5 GPM)

Brand:
AO Smith
SKU:
AOW-2000-R
Rating:
(0)
Q&A:
(0)
AOW-2000-R Claryum Replacement Filter for AOW-2000 (0.5 GPM)
Hover image to zoom
$119.65 each
Backorder
Backorder
Get it Fri, Mar 22 - Fri, Apr 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max Pressure (PSI) icon
80 PSI
Max Temp (F) icon
90°F Max Temp
Height icon
12-1/2"

Description

Optimally clean water for all your water needs straight from a dedicated faucet. Reduce up to 99% of 77 harmful contaminants including lead, mercury, asbestos, pesticides, pharmaceuticals, chlorine, and more.

Product Features
  • Reduce up to 99% of 77 contaminants.
  • Two-stage Claryum filtration provides access to clean, filtered water whenever you need it.
  • Install your system and change your filters with ease.
  • Brushed nickel, all-metal faucet.
  • IAMPO certified to NSF/ANSI standards 42, 53, 401, and P473.
  • No electricity required.

Specs

Product Type:

Replacement Cartridge

Application:

Residential

Type:

Scale Inhibitor

Flow Rate (GPM):

0.5

Max Pressure (PSI):

80

Max Temp (F):

90°F

Height:

12-1/2"

Approvals:

UL 508

Cartridge Life:

6 Months

Reduction Claim:

Water Hardness

Bad Taste & Odor

Scale

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy