AOW-3000-R Carbon, Claryum & Membrane Replacement Filter for AOW-3000 (0.8 GPM)
Hover image to zoom

AOW-3000-R Carbon, Claryum & Membrane Replacement Filter for AOW-3000 (0.8 GPM)

Brand:
AO Smith
SKU:
AOW-3000-R
Rating:
(0)
Q&A:
(0)
AOW-3000-R Carbon, Claryum & Membrane Replacement Filter for AOW-3000 (0.8 GPM)
Hover image to zoom
$180.00 each
Backorder
Backorder
Get it Thu, Jan 11 - Thu, Feb 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max Pressure (PSI) icon
100 PSI
Temperature Range (F) icon
40°F to 100°F

Description

Reverse Osmosis - reduce up to 99% of 88 harmful contaminants including lead, fluoride, chromium, mercury, asbestos, pesticides, pharmaceuticals, chlorine, and more.

Product Features
  • Reduce up to 99% of 88 contaminants.
  • Access to clean, filtered water from your dedicated faucet.
  • Designed for easy filter replacements.
  • Brushed nickel, all-metal faucet.
  • Conforms to NSF/ANSI standards 42,53, 58, 401 & P473.
  • No electricity required.

Specs

Product Type:

Filtration System

Application:

Point of Use

Type:

Reverse Osmosis

Drinking Water

Cartridge Life:

2 Years

Flow Rate (GPM):

0.8

Max Pressure (PSI):

100

Max Water Temp (°F):

100°F

Temperature Range (F):

40°F to 100°F

Reduction Claim:

Chromium (Tri)

Chlorine Taste & Odor (CTO)

Mercury

Asbestos

Fluoride

Lead

Chromium (Hex)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy