Trade Professional? Apply to become a TradeMaster!
Description
Overview:
The 110U Series is great for apartments, one bath homes in cold climates, condos and summer cabins. The design allows for a variety of installation options. Complies with Ultra-Low NOx regulations and meets energy efficiency requirements of ASHRAE 90.1b-1992. The ATI-110U tankless water heater uses up to 140,000 BTU/h of natural gas/liquid propane to deliver an endless supply of hot water for a 1.5 bath home in northern climates and up to a 2.5 bath home in southern climates (one shower head per bath). The ATI-110U is ENERGY STARĀ® qualified with a Uniform Energy Factor of 0.81. With an industry leading 15-year limited warranty, the ATI-110U tankless water heater provides years of hot water through innovation and quality.

Specifications:
  • Maximum BTUs: 140,000
  • Minimum BTUs: 15,000
  • UEF: 0.81
  • Limited Heat Exchanger Warranty: 15 Years
  • Limited Parts Warranty: 5 Years
  • Water Connection Location: Bottom
  • Water Connection Size: 3/4"
  • Heat Exchanger: Copper
  • Voltage: 120
  • Digital Display: Yes
  • Technology: Non-Condensing
  • Height: 20 1/2"
  • Width: 13 3/4"
  • Depth: 10"
  • Product Weight: 38lbs/17kg
  • Shipping Weight: 39
  • Vent Type: Direct Vent
  • Vent Length: 60 feet at 4 diameter
Read more
Manuals (3)
Specs
Product Type:
Tankless Heater
Fuel Type:
Natural Gas
Type:
Non-Condensing
Inlet Gas Pressure:
4.0-10.5"W.C
Installation Type:
Indoor Only
Gas Connection:
3/4"
Water Connection:
3/4"
Gas Input:
15000 to 140000 BTU/h
Voltage:
120v
Max Flow (GPM):
6.6
Energy Factor:
0.82
Width (Inches):
13-3/4"
Height (Inches):
20.5
Depth (Inches):
10"
Weight (lbs):
38 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.