Product Details
Product Type: | Tankless Heater |
---|---|
Fuel Type: | Natural Gas |
Type: | Condensing |
Installation Type: | Indoor Only |
Inlet Gas Pressure: | 4.0-10.5"W.C |
Gas Connection: | 3/4" |
Water Connection: | 3/4" |
Energy Factor: | 0.95 |
Gas Input: | 15000 to 160000 BTU/h |
Voltage: | 120v |
Max Flow (GPM): | 6.6 |
Height (Inches): | 23.625" |
Depth (Inches): | 11-1/4" |
Width (Inches): | 17-3/4" |
Weight (lbs): | 58 lbs |
BTU (Max): | 160000 |
BTU (Min): | 15000 |
Vent Type: | Direct Vent |
Application: | Residential |
Flow Rate at 40F Temp Rise (GPM): | 6.7 |
Flow Rate at 50F Temp Rise (GPM): | 6.1 |
Flow Rate at 60F Temp Rise (GPM): | 5 |
Flow Rate at 70F Temp Rise (GPM): | 4.3 |