Save 5% on Uponor Products
Description
Overview:
The ATI-240H-P tankless water heater uses up to 160,000 BTU/hr of liquid propane to deliver an endless supply of hot water for a 2 bath home in northern climates and up to a 3 bath home in southern climates (one shower head per bath). Utilizing condensing technology, this heater is extremely efficient with a Uniform Energy Factor of 0.94. With an industry leading 15-year limited warranty, the ATI-240H-P tankless water heater provides years of hot water through innovation and quality.

Specifications:
  • Emissions: Ultra-Low NOx
  • Maximum BTUs: 160,000
  • Minimum BTUs: 13,000
  • UEF: 0.94
  • Limited Heat Exchanger Warranty: 15 Years
  • Limited Parts Warranty: 5 Years
  • Water Connection Location: Bottom
  • Water Connection Size: 3/4"
  • Heat Exchanger: Copper & Stainless
  • Secondary Heat Exchanger: Stainless Steel
  • Voltage: 120
  • ENERGY STAR®: Yes
  • LEED Rating: 1.5
  • Digital Display: Yes
  • Remote Control: Yes
  • Technology: Condensing
  • Height: 23 5/8"
  • Width: 17 3/4"
  • Depth: 11 1/4"
  • Product Weight: 58lbs/26kg
  • Shipping Weight: 70.9
  • Vent Type: Power Direct Vent
  • Vent Length: 70 feet at 3 diameter
  • 100 feet at 4 diameter
  • Vent Material: PVC, CPVC, PP, ABS, SS
Read more
Specs
Product Type:
Tankless Heater
Fuel Type:
Propane
Type:
Condensing
Inlet Gas Pressure:
8.0"-14.0"W.C.
Installation Type:
Indoor Only
Gas Connection:
3/4"
Water Connection:
3/4"
Energy Factor:
0.95
Gas Input:
13000-160000 BTU/h
Voltage:
120v
Max Flow (GPM):
6.6
Depth (Inches):
11-1/4"
Height (Inches):
23.625
Width (Inches):
17-3/4"
Weight (lbs):
58 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.