Save 5% on Uponor Products
Description
Overview:
The 340H Series offers high efficiency Ultra-Low NOx condensing technology allowing for the use of 3” PVC venting and has 0” clearance to combustibles. Features copper primary and 316L stainless steel heat ex-changers to provide high efficiency operation and excellent corrosion resistance. Outdoor models include a remote controller as a standard feature. Indoor models are certified up to 10,100 ft. altitude. Provides a variety of installation options: indoor, outdoor and direct vent. Complies with Ultra-Low NOx regulations and meets the energy efficiency requirements of ASHRAE 90.1b-1992. The ATI-340H-P tankless water heater uses up to 180,000 BTU/hr of liquid propane to deliver an endless supply of hot water for a 2.5 bath home in northern climates and up to a 3.5 bath home in southern climates (one shower head per bath). Utilizing condensing technology, this heater is extremely efficient with a Uniform Energy Factor of 0.95. With an industry leading 15-year limited warranty, the ATI-340H-P tankless water heater provides years of hot water through innovation and quality

Specifications:
  • Emissions: Ultra-Low NOx
  • Maximum BTUs: 180,000
  • Minimum BTUs: 13,000
  • UEF: 0.95
  • Limited Heat Exchanger Warranty: 15 Years
  • Limited Parts Warranty: 5 Years
  • Water Connection Location: Bottom
  • Water Connection Size: 3/4"
  • Heat Exchanger: Commercial Grade Copper
  • Secondary Heat Exchanger: Stainless Steel
  • Voltage: 120
  • ENERGY STAR®: Yes
  • LEED Rating: 1.5
  • Digital Display: Yes
  • Remote Control: Yes
  • Technology: Condensing
  • Height: 23 5/8"
  • Width: 17 3/4"
  • Depth: 11 1/4"
  • Product Weight: 58lbs/26kg
  • Shipping Weight: 70.9
  • Vent Type: Power Direct Vent
  • Vent Length: 70 feet at 3 diameter
  • 100 feet at 4 diameter
  • Vent Material: PVC, CPVC, PP, ABS, SS
Read more
Specs
Product Type:
Tankless Heater
Fuel Type:
Propane
Type:
Condensing
Installation Type:
Indoor Only
Gas Input:
13000-180000 BTU/h
Gas Connection:
3/4"
Water Connection:
3/4"
Voltage:
120v
Energy Factor:
0.95
Max Flow (GPM):
8
Inlet Gas Pressure:
8.0"-14.0"W.C.
Height (Inches):
23.625
Depth (Inches):
11-1/4"
Width (Inches):
17-3/4"
Weight (lbs):
58 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.