Product Details:
Product Type: | Tankless Heater |
---|---|
Fuel Type: | Propane |
Installation Type: | Indoor Only |
Type: | Condensing |
Gas Input: | 13000-199000 BTU/h |
Gas Connection: | 3/4" |
Water Connection: | 3/4" |
Voltage: | 120v |
Energy Factor: | 0.95 |
Max Flow (GPM): | 10 |
Inlet Gas Pressure: | 8.0"-14.0"W.C. |
Depth (Inches): | 11-1/4" |
Width (Inches): | 17-3/4" |
Height (Inches): | 23.625" |
Weight (lbs): | 59 lbs |
BTU (Max): | 199000 |
BTU (Min): | 13000 |
Vent Type: | Direct Vent |
Application: | Residential |
Flow Rate at 40F Temp Rise (GPM): | 9.5 |
Flow Rate at 50F Temp Rise (GPM): | 7.5 |
Flow Rate at 60F Temp Rise (GPM): | 6.3 |
Flow Rate at 70F Temp Rise (GPM): | 5.4 |