Pros, Join Our TradeMaster Program!
Description
BT-80 Water Heater Specifications
  • Gallon Capacity - 55 Gallons
  • Recovery Capacity GPH 100 degree Rise - 58
  • Vent Size (inches) - 4
  • Input BTU/HR - 54,000
  • Height Including Draft Hood (inches) - 59-3/4
  • Diameter (inches) - 24

Codes and Standards
  • Complies with ASHRAE/IES 90.1-1999.
Read more
Specs
Application:
Plumbing
Fuel Type:
Natural Gas
Height (Inches):
59-3/4"
Vent Size:
4"
Vent Type:
Type B
Diameter (Inches):
24"
Efficiency:
80%
Capacity (Gallons):
55
Water Connection:
1"
Gas Connection:
1/2"
Max Pressure (PSI):
150
ASME:
Yes
Weight (lbs):
185 lbs
BTU Input:
54000 (LP)
60000 (NG)
1st Hour Delivery (Gallons):
106
Max Pressure:
14" W.C.
Recovery 140°F Rise:
52 GPH
Warranty:
3 Yr Limited Tank
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.