20 Gallon DEL-20 Dura-Power Commercial Electric Water Heater - Lowboy (1PH, 3kW, 208V)
Hover image to zoom

20 Gallon DEL-20 Dura-Power Commercial Electric Water Heater - Lowboy (1PH, 3kW, 208V)

Brand:
AO Smith
SKU:
DEL20-3.0I
Rating:
(0)
Q&A:
(0)
20 Gallon DEL-20 Dura-Power Commercial Electric Water Heater - Lowboy (1PH, 3kW, 208V)
Hover image to zoom
$1,251.99 each
Backorder
Backorder
Get it Fri, Apr 5 - Fri, May 3

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

Fuel Type icon
Electric
Capacity (Gallons) icon
19 Gallons
Height (Inches) icon
22.25" Height
Diameter (Inches) icon
21-3/4" Diameter
Voltage icon
208v
Max Pressure (PSI) icon
150 PSI

Description

Note: The gallons listed in the product name above represent the unit's nominal capacity. The gallons listed in the product specifications below represent the rated capacity of the unit.

AO Smith Dura-Power Commercial Electric Water Heaters Feature:
  • Glass lined tank - tank interior is coated with glass specially developed by A. O. Smith Ceramic Research for water heater use
  • Elements - zinc plated copper sheaths for longer life. Medium watt density; means lower surface temperature to minimize scale build-up and more surface to heat water. .
  • Factory installed terminal block -just bring the service to heater and connect to block.
  • Controls - temperature control (adjustable through a range of 110° to 170°F on single element and 120° to 180°F on dual element) and manual reset high temperature cutoff per element (dual element models). Factory wired for non-simultaneous operation; easily converted to simultaneous element operation (three phase models only)
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry, color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • Drain valve
  • Surface mounted thermostats
  • UL approved field conversion program

Specs

Fuel Type:

Electric

Voltage:

208v

Kilowatts (KW):

3

Capacity (Gallons):

19

Number of Elements:

1

Anode Rod Type:

Aluminum

Phase:

1

Max Pressure (PSI):

150

Height (Inches):

22.25"

Diameter (Inches):

21-3/4"

Weight (lbs):

86 lbs

Warranty:

3 Year Limited Tank

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy