Pros, Join Our TradeMaster Program!
Description
Note: ProMax name is now ProLine.

Note: This is a 240V, 6000W model

The ProLine compact residential electric water heaters feature compact design and side-mounted plumbing and electrical connections. They are designed for installation under a counter, in a crawl space or in other tight spaces. Heaters also feature a single heating element and durable tamper-resistance brass drain valve.

All ProLine specialty electric water heaters are equipped with a CSA Certified and ASME Rated T&P relief valve, and environmentally-friendly insulation to protect against heat loss.
Read more
Specs
Intended Household:
1 Person
Application:
Plumbing
Capacity (Gallons):
10
Fuel Type:
Electric
Number of Elements:
1
Voltage:
240v
Height (Inches):
18.25"
Diameter (Inches):
16"
Weight (lbs):
45 lbs
Depth (Inches):
16"
Recovery 90°F Rise:
8 GPH
R-Value:
8
Warranty:
6 yr Tank/6 yr Parts Limited
Wattage:
6000
Energy Star Rated:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.