Pros, Join Our TradeMaster Program!
Description
Note: ProMax name is now ProLine.

Note: This product comes standard at 120V. If you need a different voltage please call customer service.

The ProLine® Compact electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces.

With a 19.9-gallon tank and 1 element delivering 2500 watts, and at a height of 31.63", the EJCT-20 is designed to fit into tight spaces. The Coregard™ Anode helps protect the tank from the corrosive effects of water, and is accompanied by a 6-year limited warranty.

Anode Rod
Top-mounted, heavy-duty anode for added tank protection, extending the life of the tank. Low Demand
Perfect for office lavatories or buildings with remote restrooms.
Side Water Connections
For ease of installation in mobile home applications. Brass Drain Valve
Solid brass, tamper resistant, enhanced-flow, ball type, valve.
Uses a standard female hose fitting that allows for fast and easy draining during maintenance.
Screwdriver slot features a 1/4 turn radius, for straight-through water flow and a quick and positive shut off.
Hide Description
Specs
Intended Household:

1 Person

Application:

Plumbing

Capacity (Gallons):

19.9

Fuel Type:

Electric

Number of Elements:

1

Voltage:

120v

Max Input (KW):

6

Height (Inches):

31.63"

Diameter (Inches):

16"

Weight (lbs):

68 lbs

Depth (Inches):

16"

Recovery 90°F Rise:

11 GPH

R-Value:

8

Warranty:

6 Year Tank/6 Year Parts Limited

Wattage:

2500

Energy Star Rated:

No

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.