Pros, Join Our TradeMaster Program!
Description
The ProMax Lowboy Top Connect electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces.

With a 38-gallon tank delivering 4,500 watts, the ENL-40 delivers a first hour rating of 46 gallons at an Energy Factor of 0.95. The Coregard sacrificial anode helps protect the tank from the corrosive effects of water, and is accompanied by a 6-year limited tank warranty.

Specifications
  • Nominal Capacity: 38 Gallons
  • Rated Storage Volume: 35
  • UEF: 0.89
  • Diameter: 26.00"
  • Power Source: Electric
  • Limited Tank Warranty: 6 years
  • Limited Parts Warranty: 6 years
  • Anode: Coregard™ Sacrificial Anode
  • T&P Relief Valve: No
  • Water Connection Location: Top
  • Water Connection Size: 3/4"
  • FVIR Certified: False
  • First Hour Rating: 50 Gallons
Hide Description
Specs
Application:

Plumbing

Capacity (Gallons):

38

Fuel Type:

Electric

Voltage:

240v

Recovery 90°F Rise:

21 GPH

Wattage:

4500

Energy Star Rated:

No

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.