Pros, Join Our TradeMaster Program!
Description
The ProLine® 400/401 Series gas water heater is designed to deliver an economical performance that can lower your energy bills and also provide long-lasting value.

Featuring a 40-gallon tank and a 40,000 BTU gas burner, the GCR-40L Standard Vent delivers a first hour rating of 70 gallons and a recovery rate of 41 gallons per hour. With an 0.62 Energy Factor, this water heater is not ENERGY STAR® qualified. It carries a 6-year limited tank warranty, and meets Low NOx emission requirements.

Features:
  • Intelligent Control Logic: The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance.
  • Uses a thermopile to generate the power needed to operate the electronic gas control without requiring an external power source.
  • The electronic gas control incorporates an LED status indicator that monitors system operation and service diagnostics.
  • Green Choice® Gas Burner: Patented eco-friendly design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean™ Diffuser Dip Tube: Helps reduce lime and sediment buildup, maximizes hot water output. Made from long lasting PEX cross-linked polymer
  • CoreGard™ Anode Rod: Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods.
Read more
Manuals (2)
Specs
Intended Household:
2-3 Person
Application:
Plumbing
Fuel Type:
Natural Gas
Capacity (Gallons):
40
BTU Input:
40000
Energy Factor:
0.62
Gas Connection:
1/2"
Water Connection:
3/4"
Vent Size:
4"
3"
Venting:
Atmospheric
Height (Inches):
62"
Diameter (Inches):
20"
Depth (Inches):
20"
Weight (lbs):
150 lbs
1st Hour Delivery (Gallons):
80
Recovery 90°F Rise:
41 GPH
Warranty:
6-Year Limited Tank/ 6-Year Limited on Component Parts
Max Altitude (Feet):
10100
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.